Skip Content

Tactical Shirt,Black,Size XL Reg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Shirt, Black, Size XL Reg

Price $41.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12K073
  • Mfr. Model # F530138001XL
  • UNSPSC # 46181526
  • Catalog Page # N/A
  • Catalog Group # G0099
  • Shipping Weight 1.0 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These tactical shirts are made of a durable fabric that has excellent color integrity. The banded dress collar with sewn-in collar stays, reinforced button-down shoulder epaulets, and box pleat front pockets with fused pocket flaps give the shirts a professional appearance. Shirts include a badge tab with 2 reinforced holes to affix a badge.

• Battle Rip® 65/35 poly/cotton ripstop

View More

Technical Specs

  • Item Tactical Shirt Short Sleeve
  • Size XL
  • Color Black
  • Material 65% Poly Cotton, 35% Ripstop
  • Fits Chest Size 45" to 48"
  • Sleeve Length 11-1/4"
  • Neck Size 19"
  • Pockets Y
  • Fabric Weight 6.5 oz.
  • Type Regular
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.