Skip Content

Coverall,Chest 47 to 48In.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coverall, Chest 47 to 48In., Black

Price $218.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13M624
  • Mfr. Model # F51154600148S
  • UNSPSC # 46181503
  • Catalog Page # N/A
  • Catalog Group # G0026
  • Shipping Weight 2.0 lbs.
Country of Origin Dominican RepublicCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCoverall
  • GenderUnisex
  • Inseam29"
  • ColorBlack
  • Fits Chest Size47 to 48"
  • InsulatedNo
  • MaterialNomex(R)
  • Hammer LoopNo
  • Number of Outside Pockets6
  • Closure TypeHook and Loop
  • Fabric Weight4.5 oz.

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Suit is made with a flame-resistant material that also provides thermal protection. It features a 2-way zipper with pull, adjustable waist belt with hook-and-loop fasteners, and a gusseted back. Numerous pockets provide ample storage, including 6 primary pockets, a knife pocket on the left inseam, and a pencil pocket on the left sleeve.

• 92% meta aramid, 5% para aramid, and 3% conductive fibers.
• Sewn to military specification FNS/PD 96-17 (MIL-C-83141A).

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.