Skip Content

Smith Machine,Raptor,58 x 87 93 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Smith Machine, Raptor, 58 x 87 93 In.

Price $4,549.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PXP6
  • Mfr. Model # PLR-950
  • UNSPSC # 49201603
  • Catalog Page # 1591
  • Shipping Weight 650.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Smith Machine
  • Series Raptor
  • Weight Style Plates
  • Target Area Full Body
  • Number of Stations 1
  • Length 58"
  • Width 87"
  • Height 93"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Vinyl
  • Features Counterbalanced With Adjustable Bar Stops, 10 in. to 81 in., and a 7 Degrees Angle,Guide Rods Are 1" Ccro Ansi 1045 Solid Steel Case, Stainless Steel Bar Catch With 8 Starting Release Points & Mounting.
  • Includes Lifetime Frames, Welds And Solid Steel Weight Stacks; 5 Years Friction- Free Bearings, Cams, Guide Rods, Bushings & Pulley Wheels, 2 Years Cables, 1 Year Upholstery And Wear Items
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.