Skip Content

Welding Table,60x30 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Welding Table, 60x30 In.

Price $1,273.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16Y918
  • Mfr. Model # W/HD/ST6030
  • UNSPSC # 24102006
  • Catalog Page # N/A
  • Shipping Weight 165.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWelding Table
  • Overall Height30"
  • Overall Width60"
  • Overall Depth30"
  • ConstructionSteel
  • FinishPowder-Coat Paint
  • ColorLight Beige
  • IncludesBase Bench with Unpainted Steel Surface
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

how do you clamp the top to the base?

1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about shopteacher is loaded.
Additional information about shopteacher could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The instructions for attaching the top (steel work surface) is as follows:

-Note that the bottom of the work surface has welded nuts located there
-When work surface is in place secure it to the frame using 1/4" X 3/8" hex head bolts, flat washer and angle clips
-The angle clips will act as a clamp by grabbing the front, back and end rails

I will also email you a copy of the installation instructions. Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:38:25.520-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16Y918, prod, sort_default
1 of 1
  • 2015-09-03T19:38:25.522-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16Y918, prod, sort_default
1 of 1