Skip Content

Multi-Turn Stop,1/4 In PF x 1/4 In PF close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Multi-Turn Stop, 1/4 In PF x 1/4 In PF

Price $8.87 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 18F339
  • Mfr. Model # 644-100
  • UNSPSC # 40141617
  • Catalog Page # 3915
  • Shipping Weight 0.031 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Turn Supply Stop
  • Body Style Straight
  • Inlet Size 1/4"
  • Inlet Type Push Fit
  • Outlet Size 1/4"
  • Outlet Type Push Fit
  • Max. Pressure 250 psi
  • Temp. Range 40 Degrees to 180 Degrees F
  • Body Material Polysulfone
  • Standards IAMPO Listed, cUPC, NSF/ANSI 61, ASSE1061, AB 1953
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Polysulfone Push-Fit Fittings

• Max. pressure: 250 psi Max. temp.: 180°F Max. torque: 3.5 Nm
Secure twist-and-lock connection requires no tools or locking clip. Fittings are reusable and compatible with metallic to soft vinyl tubing including copper, CPVC, and PEX.
Meet ASSE 1061, cUPC®, and NSF/ANSI 61 standards. IAMPO Listed. Certified for use in potable water applications.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.