Skip Content

 
Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupling 
  • Basic Material Plastic 
  • Body Material Polysulfone 
  • Connection Type Tube x Tube 
  • Max. Pressure 250 psi 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PROLINE SERIES 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
640-122HC
3/8"

$4.84 / each

Enter location to check availability
Catalog Page #  3493 

Price $4.84 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x Tube
  • Tube Size 3/8"
  • Max. Pressure 250 psi
640-133HC
1/2"

$5.97 / each

Enter location to check availability
Catalog Page #  3493 

Price $5.97 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x Tube
  • Tube Size 1/2"
  • Max. Pressure 250 psi
640-132HC
1/2" x 3/8"

$5.38 / each

Enter location to check availability
Catalog Page #  3493 

Price $5.38 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x Tube
  • Tube Size 1/2" x 3/8"
  • Max. Pressure 250 psi
640-144HC
3/4"

$8.08 / each

Enter location to check availability
Catalog Page #  3493 

Price $8.08 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x Tube
  • Tube Size 3/4"
  • Max. Pressure 250 psi
640-143HC
3/4" x 1/2"

$6.84 / each

Enter location to check availability
Catalog Page #  3493 

Price $6.84 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x Tube
  • Tube Size 3/4" x 1/2"
  • Max. Pressure 250 psi
640-155HC
1"

$14.87 / each

Enter location to check availability
Catalog Page #  3493 

Price $14.87 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x Tube
  • Tube Size 1"
  • Max. Pressure 250 psi
640-154HC
1" x 3/4"

$13.21 / each

Enter location to check availability
Catalog Page #  3493 

Price $13.21 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x Tube
  • Tube Size 1" x 3/4"
  • Max. Pressure 250 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More