Skip Content

Ins Chest Waders,Plain Toe,11,Dk Brn,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ins Chest Waders, Plain Toe, 11, Dk Brn, PR

PROLINE

Price: $108.65 / pair

Please sign in or register to access lists

  • Item # 9XZK7
  • Mfr. Model # 2032 11
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # E7685
  • Shipping Weight 12.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemInsulated Chest Waders
  • Toe TypePlain
  • GenderMen's
  • Size11
  • Inseam34"
  • Overall Length52"
  • ColorDark Brown
  • Shank MaterialRubber
  • Upper MaterialRubber
  • Midsole MaterialRubber
  • Outsole MaterialRubber
  • ResistsOzone
  • FeaturesPadded Knees, Large Inside Utility Pocket, Removeable Insole, Draw String, Reinforced Belt Loops(Belt not Included)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.