Skip Content

Ergo Workbench,Beige,72Lx30Wx30H In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ergo Workbench, Beige, 72Lx30Wx30H In.

Price $1,695.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16Y936
  • Mfr. Model # CHDL7272PL-H11
  • UNSPSC # 24102006
  • Catalog Page # N/A
  • Shipping Weight 205.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemErgonomic Workbench
  • Work SurfaceLaminate
  • Load Capacity750 lb.
  • Length72"
  • Width30"
  • ColorBeige
  • Thickness1-1/4"
  • Height30"
  • MaterialSteel
  • FinishPowder Coat
  • IncludesCHD Model L Shaped Base Bench
  • Green Environmental AttributeMinimum 25% Post-Consumer Recycled Content
  • Green Certification or Other RecognitionCarbon Free Certified

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.