Skip Content

Lab Workbench,White ,60Lx30Wx34 In.H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lab Workbench, White , 60Lx30Wx34 In.H

Price $813.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16D658
  • Mfr. Model # LHD603034/HDLE/CGRFW-627
  • UNSPSC # 24102006
  • Catalog Page # N/A
  • Shipping Weight 115.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemErgonomic Lab Workbench
  • Work SurfaceChem Guard(R)
  • Load Capacity5000 lb.
  • Length60"
  • Width30"
  • ColorWhite
  • Thickness1-1/4"
  • Height34" to 40"
  • Adjustment TypePull-Pin
  • MaterialSteel
  • FinishPowder Coated
  • StandardsCarbon Free, RoHS Compliant
  • IncludesLegs, Leg Extentions, Front Rail, Modesty Panel, Footrest, Work Surface, Hardware
  • Green Environmental AttributeMinimum 25% Post-Consumer Recycled Content
  • Green Certification or Other RecognitionCarbon Free Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Depending on the height of the user it is required to adjust the height of the table in order to be able to count/inspect the materials in an ergonomical manner.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MaterialMaster is loaded.
Additional information about MaterialMaster could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: yes it is adjustable up to 6inches at 1 inch increments.
Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:38:47.609-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16D658, prod, sort_default
1 of 1
  • 2015-08-01T19:38:47.611-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16D658, prod, sort_default
1 of 1