Skip Content

 
Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter

PROLINE


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemAdapter 
  • Connection TypeMPT x Solder, CTS x IPS 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandPROLINE 
Body Material
Please Select
Pipe Size
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Body Material
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
164-313NL
CPVC x FIP
1/2"

$4.35 / each

Adapter, 1/2 In., CPVC x FIP
Catalog Page #  NA

$4.35 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialCPVC x FIP
  • Pipe Size1/2"
  • Connection TypeMPT x Solder, CTS x IPS
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
164-314NL
CPVC x FIP
3/4"

$6.46 / each

Adapter, 3/4 In., CPVC x FIP
Catalog Page #  NA

$6.46 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialCPVC x FIP
  • Pipe Size3/4"
  • Connection TypeMPT x Solder, CTS x IPS
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
164-315NL
CPVC x FIP
1"

$10.61 / each

Adapter, 1 In., CPVC x FIP
Catalog Page #  NA

$10.61 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialCPVC x FIP
  • Pipe Size1"
  • Connection TypeMPT x Solder, CTS x IPS
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
164-303NL
CPVC x MIP
1/2"

$4.54 / each

Adapter, 1/2 In., CPVC x MIP
Catalog Page #  NA

$4.54 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialCPVC x MIP
  • Pipe Size1/2"
  • Connection TypeMPT x Solder, CTS x IPS
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
164-304NL
CPVC x MIP
3/4"

$6.51 / each

Adapter, 3/4 In., CPVC x MIP
Catalog Page #  NA

$6.51 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialCPVC x MIP
  • Pipe Size3/4"
  • Connection TypeMPT x Solder, CTS x IPS
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
164-305NL
CPVC x MIP
1"

$11.02 / each

Adapter, 1 In., CPVC x MIP
Catalog Page #  NA

$11.02 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialCPVC x MIP
  • Pipe Size1"
  • Connection TypeMPT x Solder, CTS x IPS
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant