Skip Content

Light Fixture,22W,120V,Urban Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Light Fixture, 22W, 120V, Urban Bronze

Price $168.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20LD49
  • Mfr. Model # P7249-174EBWB
  • UNSPSC # 39111521
  • Catalog Page # N/A
  • Shipping Weight 4.7 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mounting hardware included.

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Low Profile Fixture
  • Lamp Quantity 1
  • Housing Finish Urban Bronze
  • Lens Type Acrylic
  • Lamp Type T9 Circline
  • Energy Star Compliant Yes
  • Mounting Wall or Ceiling
  • Suggested Lamp Item No. Mfr. No. FC8T9/D
  • Fixture Wattage 22W
  • Height 3-1/2"
  • Width 10-3/8"
  • Lamp Watts 22W
  • Voltage 120VAC
  • Description/Special Features Round Wall/Ceiling Acrylic Fixture
  • Ballast Type 120V NPF Electronic
  • Ballast Quantity 1
  • Housing Material Steel
  • Lamp Included Yes
  • Standards UL-cUL Listed for Damp Locations
  • Series Acrylic Round Family
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.