Skip Content

Tactical Glove,M,Black/Tan,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Tactical Glove, M, Black/Tan, PR

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 13W924
  • Mfr. Model # 16443
  • UNSPSC # 46181504
  • Catalog Page # 2116
  • Catalog Group # G2627
  • Shipping Weight 0.32 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

At-Heights Task Gloves feature EVA foam padding on upper palm, base and middle-digit sections to provide comfort for climbing and rope work while maintaining dexterity at fingertips. Rugged stretch spandex shell adds comfort and a snug fit around double-layer palms and fingertips. Double-needle Kevlar stitching on palms and fingers extends wear and durability. Perforated neoprene knuckle pads and cuffs offer breathable protection. At-Heights Task Gloves feature pass-through hole on cuff for clipping to carabiner and adjustable wrist cinch anchor for extra security. Reflective binding allows gloves to be easily located in dark. Large.

View More

Technical Specs

  • Item Tactical Glove
  • Size M
  • Color Black/Tan
  • Length 10-5/8"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Amara/Rovenica(R)
  • Back Material Spandex(R)
  • Knuckle Padding Material Neoprene
  • Stitching Material Kevlar(R)
  • Closure Type Hook and Loop
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full Finger
  • Application Wind Turbine Construction and Maintenance, Cell Tower Installation and Repair, Fire, Rescue, EMT, Rappelling, Riggers, Gaffers, Gripsr
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.