Skip Content

Pump,Rotary Vane,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Rotary Vane, Brass

Price $161.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XE96
  • Mfr. Model # 112A025F11CA 250
  • UNSPSC # 40151521
  • Catalog Page # 3360
  • Shipping Weight 2.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 200
  • Inlet/Outlet NPTF (In.) 3/8
  • Max. Flow (GPH) 35
  • Min. Flow Rate (GPH) 19
  • Relief Pressure Max. (PSI) 250
  • Body Material Brass
  • External Relief Not Required
  • By-Pass Yes
  • Mounting Carbonator Clamp Style
  • Max. Temp. (F) 150
  • Built-In Relief Valve
  • Relief Valve PSI Setting 200
  • Shaft 303 Stainless Steel
  • GPH of Water @ 50 PSI 27
  • GPH of Water @ 100 PSI 25
  • GPH of Water @ 150 PSI 23
  • GPH of Water @ 200 PSI 21
  • GPH of Water @ 250 PSI 19
  • HP @ 50 PSI 1/4
  • HP @ 100 PSI 1/4
  • HP @ 150 PSI 1/4
  • HP @ 200 PSI 1/4
  • HP @ 250 PSI 1/3
  • GPH 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

112A025F11CA 251

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.