Skip Content

Pump,Rotary Vane,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Rotary Vane, SS

Price $256.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XE89
  • Mfr. Model # 113A140F31BA 250
  • UNSPSC # 40151521
  • Catalog Page # 3786
  • Shipping Weight 2.4 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Vane Pump
  • Inlet/Outlet NPTF (In.)3/8
  • Max. Flow (GPH)154
  • Min. Flow Rate (GPH)135
  • Relief Pressure Max. (PSI)250
  • Max. Pressure (PSI)200
  • Body MaterialStainless Steel
  • External ReliefNot Required
  • By-PassYes
  • MountingCarbonator Clamp Style
  • Max. Temp. (F)150
  • Built-InRelief Valve
  • Relief Valve PSI Setting200
  • Shaft303 Stainless Steel
  • GPH of Water @ 50 PSI143
  • GPH of Water @ 100 PSI141
  • GPH of Water @ 150 PSI139
  • GPH of Water @ 200 PSI137
  • GPH of Water @ 250 PSI94
  • HP @ 50 PSI1/4
  • HP @ 100 PSI1/3
  • HP @ 150 PSI1/2
  • HP @ 200 PSI1/2
  • HP @ 250 PSI3/4
  • GPH140
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 113A140F31BA 251

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
6XE89, 1D675, 6YE36, 5K339, 4JB12,
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JJJJ is loaded.
Additional information about JJJJ could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
You would have to contact us at Grainger Technical Support,
800-356-0783.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:05:36.155-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XE89, prod, sort_default
1 of 1
  • 2015-06-02T20:05:36.157-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XE89, prod, sort_default
1 of 1