Skip Content

Pump,Rotary Vane,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Rotary Vane, Brass

Price $149.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XE83
  • Mfr. Model # 111A100F11AA 250
  • UNSPSC # 40151521
  • Catalog Page # 3786
  • Shipping Weight 2.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Vane Pump
  • Inlet/Outlet NPTF (In.)3/8
  • Filter Strainer100 Mesh
  • Max. Flow (GPH)112
  • Min. Flow Rate (GPH)94
  • Relief Pressure Max. (PSI)250
  • Max. Pressure (PSI)200
  • Body MaterialBrass
  • External ReliefNot Required
  • By-PassYes
  • MountingCarbonator Clamp Style
  • Max. Temp. (F)150
  • Built-InRelief Valve
  • Relief Valve PSI Setting200
  • Shaft303 Stainless Steel
  • GPH of Water @ 50 PSI102
  • GPH of Water @ 100 PSI100
  • GPH of Water @ 150 PSI98
  • GPH of Water @ 200 PSI96
  • GPH of Water @ 250 PSI94
  • HP @ 50 PSI1/4
  • HP @ 100 PSI1/4
  • HP @ 150 PSI1/3
  • HP @ 200 PSI1/3
  • HP @ 250 PSI1/2
  • GPH100
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 111A100F11AA 251

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have NESLAB chiller CFT-33 with PD-1 pump need to be replaced.
Will this one work with it ? It has GE Motor MOD 5KH39QN9700X,
some cat N 4725 and is 1/4 HP.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Anatoly is loaded.
Additional information about Anatoly could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately the 6XE83 Procon pump is not designed to pump R134A, R22, R123 refrigerant. The pump works with carbonated, deionized water and moderately aggressive liquid.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Hi, I cannot find my expected item in your website.
If you have time, please help me.

Rotary Vane Pump
Inlet/Outlet NPTF 3/8 In, 35 GPH, Relief Pressure Max 250 PSI, Brass Construction, With Filter Strainer, External Relief Not Required, By-Pass, Carbonator Clamp Style Mounting, 100 Mesh Filter, Max Temp 150 F, Built-In Relief Valve, Relief Valve PSI Setting 200, 303 Stainless Steel Shaft, GPH @ 50 PSI 37, @ 150 PSI 33, HP @ 50 PSI 1/4, @ 150 PSI 1/4, Min Flow 32 GPH, Max Flow 48 GPH.

I want to know its price and shipping fee to Thailand 10200 Bangkok.

Thanks in advance.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Chada is loaded.
Additional information about Chada could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact our Global Export Services phone 510.638.0955 for price and availability.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-30T09:25:27.236-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XE83, prod, sort_default
1 of 1
  • 2015-05-30T09:25:27.238-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XE83, prod, sort_default
1 of 1