Skip Content

VSOS-4P Programmable Orbital Shaker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

VSOS-4P Programmable Orbital Shaker

Price $3,110.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12F239
  • Mfr. Model # 576000-00
  • UNSPSC # 41103813
  • Catalog Page # 821
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This instrument maintains a reproducible uniform, smooth, and quiet orbital shaking motion (19mm circular) that both mixes and vortexes for a wide range of laboratory applications such as cell/tissue culture, hybridization, staining and destaining gels, and more. It can be used in cold rooms and incubator or CO2 environments.
Digital capabilities allow the rpm speed and time to be visually set, with up to 4 programs stored in memory. Time can be set from 1 to 999 min., or continuous mode to allow for extended experiments and overnight runs. It also offers pulse operation for short processing runs.
12" x 14" universal platform with removable neoprene rubber pad can support up to 110 lb. A set of adjustable support bars helps accommodate standard vessels or odd-shaped containers.

View More

Technical Specs

  • Item VSOS-4P Programmable Orbital Shaker
  • Movement Type 19mm Orbital Motion
  • Operating Mode Manual & Programmable
  • Speed 20 - 300 RPM
  • Weight Capacity 110 lbs
  • Weight 32
  • Height 8.7
  • Width 10
  • Depth 14
  • Voltage 115
  • Hz 50/60
  • Compliance CE
  • Features Manual and Pluse Mode. (4) Programs Storage and Recall, Time Input Increments 1 to 999 min. or Continuous Mode, 3mm Orbit
  • Includes 12 X 14 Table with Support Bar Set
  • For Use With For various beakers, containers, and vessels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.