Skip Content

Water Softener Cleaner,Liquid Resin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Softener Cleaner, Liquid Resin

Price $8.33 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZFX1
  • Mfr. Model # RK32N
  • UNSPSC # 41104211
  • Catalog Page # 3364
  • Shipping Weight 2.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Regular use helps prevent mineral build up in your water softener. Use to restore the softener beads and control valve parts to peak efficiency.

View More

Technical Specs

  • Item Water Softener Cleaner
  • Type Liquid Resin Cleaner
  • For Use With Water Softeners 3P980, 1RWB6, 1RV24, 1RV23, 1RV22, 1RWB1, 1RWB2, 1RWA5, 1RV25, 1RV27, 1RWA9, 1RWA7, 1RWA6, 1RVZ6, 1RVZ9, 1RWA1, 1RWA8 and 1RVZ8
  • Function Chemically Removes Manganese, Limited Iron, Silt, Metal Particles and Organic Compounds
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I use Res Care with the automatic feeder in all of my property's water softeners. It has greatly reduced the amount of salt used and help extend the life of my softeners well past the recommended 10 yr replacement window. May 21, 2013
  • 2016-05-04 T22:35:20.606-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5ZFX1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.