Skip Content

Lockout Station,Filled,Elctrical,3 Locks close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lockout Station, Filled, Elctrical, 3 Locks

Price $201.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WPR8
  • Mfr. Model # LKXSET
  • UNSPSC # 46171511
  • Catalog Page # 2385
  • Shipping Weight 5.65 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed as a complete station for lockout-tagout components, the economy lockout kit includes a rack and sign, steel lockout hasps, padlocks, padlock identifier stickers, lockout tags with ties, single pole breaker lockouts, multi-pole breaker lockouts, large plug lockouts, a lockout training booklet, and a rugged polyethylene carrying case.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical Lockout
  • Number of Components 40
  • Number of Padlocks Included 3
  • Included Padlock Body Material Steel
  • Keyed Different
  • Height 14"
  • Width 10"
  • Depth 5"
  • Legend Safety Lockout Center
  • Max. Number of Padlocks 3
  • Color Black/Yellow
  • Includes (1) Sign 10" x 14", (1) Gray Wire Basket 2-1/2 x 12-1/4 x 7-1/2" and Hardware, (1) Steel Rack with Mounting Hardware, Toolbox Kit Includes; (3) Laminated Steel Master Padlocks - Blue, (1) Single Booklet #2112, (3) 1-1/2" L/O Hasp, (2) Multi-Pole Breaker Lockout, (3) Breaker Lockout Single Pole, (1) Electrical Plug Lockout, 3-In-1, (10) Lockout Tags, (14) Lock Identifiers
  • Standards OSHA 1910.147
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.