Skip Content

Lockout Tagout Station,Unfilled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lockout Tagout Station, Unfilled

Price $306.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WPN5
  • Mfr. Model # 1225
  • UNSPSC # 46171511
  • Catalog Page # N/A
  • Shipping Weight 26.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The lockout/tagout station from Display Specialists is available unfilled. This flexible, durable steel storage cabinet has 3 adjustable shelves to hold a multitude of supplies. 22-ga. steel with powder coat finish. Nonlocking cabinet.

View More

Technical Specs

  • Item Lockout Tagout Station
  • Filled/Unfilled Unfilled
  • Lockout Application General Lockout/Tagout
  • Number of Components 0
  • Number of Padlocks Included 0
  • Height 30-1/4"
  • Width 15-1/8"
  • Depth 10-5/8"
  • Legend Lockout Tagout Station
  • Color White
  • Includes (3) Adjustable Shelves, Plastic Handle, Clear Plastic Window
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great cabinet. Only problem lies with the door closure clip. It id designed in a way that it can interfere with a shelf that is installed where it needs to be. They either need to more the clip so that it is not in a plane where the shelf can go or us a different device to hold the door closed. April 2, 2013
  • 2016-05-04 T22:16:00.853-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3WPN5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.