Skip Content

Red Plastic Group Lockout Box, Max. Number of Padlocks: 10, 7-1/2" Height, 12" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Red Plastic Group Lockout Box, Max. Number of Padlocks: 10, 7-1/2" Height, 12" Width

Price $108.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TB20
  • Mfr. Model # LG008E
  • UNSPSC # 46171511
  • Catalog Page # 2376
  • Shipping Weight 0.88 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This acrylic wall lock box is designed to be lighter than hasps and require fewer locks, thereby reducing weight on delicate, energy-isolating devices such as circuit breakers. It is manufactured with acrylic plastic and features pre-attached plastic hooks for hanging keys and tag stubs. It also features pre-drilled holes for easy wall mounting.

View More

Technical Specs

  • Item Group Lockout Box
  • Max. Number of Padlocks 10
  • Door Type Clear Acrylic
  • Color Red
  • Box Material Plastic
  • Height 7-1/2"
  • Width 12"
  • Depth 2-3/4"
  • Wall Mounting Yes
  • Number of Key Hooks 8
  • Legend Group Lockout
  • Includes Pre Attached Plastic Hooks
  • Standards OSHA 1910.147
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Hinges on door plastic and glued on. One hinge off from metal when removed from box. Door on box will not last long in industrial envirnment. Find another product. September 17, 2012
  • 2016-05-02 T01:29:18.900-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5TB20, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.