Skip Content

 
Headlamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Headlamp


Item
Please Select
Rechargeable
Please Select
Battery Type
Please Select
Lumens
Please Select
Body Color
Please Select
Battery Burn Time
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PRINCETON TEC 
Select items to compare View Compare
12 Products
Compare /
Product #
Mfr.
Model #
Item
Rechargeable
Battery Type
Lumens
Body Color
Battery Burn Time
Price
Qty
Please use Qty box to add item(s) to cart.
RMX150-BK
Industrial Headlamp
No
Alkaline
150
Black
28/150 hr.

$53.85 / each

Enter location to check availability
Catalog Page #  669 

Price $53.85 / each

Technical Specs

  • Item Industrial Headlamp
  • Rechargeable No
  • Battery Type Alkaline
  • Lumens 150
  • Body Color Black
  • Battery Burn Time 28/150 hr.
VIZZ-IND
Industrial Headlamp
No
Alkaline
205
Black
110/150 hr.

$79.85 / each

Enter location to check availability
Catalog Page #  669 

Price $79.85 / each

Technical Specs

  • Item Industrial Headlamp
  • Rechargeable No
  • Battery Type Alkaline
  • Lumens 205
  • Body Color Black
  • Battery Burn Time 110/150 hr.
VIZZ-BK
Industrial Headlamp
No
Alkaline
205
Black
110/150 hr.

$74.50 / each

Enter location to check availability
Catalog Page #  669 

Price $74.50 / each

Technical Specs

  • Item Industrial Headlamp
  • Rechargeable No
  • Battery Type Alkaline
  • Lumens 205
  • Body Color Black
  • Battery Burn Time 110/150 hr.
Fred-BK
Industrial Headlamp
No
Alkaline
45
Black
74/180 hr.

$42.15 / each

Enter location to check availability
Catalog Page #  NA

Price $42.15 / each

Technical Specs

  • Item Industrial Headlamp
  • Rechargeable No
  • Battery Type Alkaline
  • Lumens 45
  • Body Color Black
  • Battery Burn Time 74/180 hr.
FUEL-BK
Industrial Headlamp
No
Alkaline
70
Black
50/146 hr.

$45.75 / each

Enter location to check availability
Catalog Page #  669 

Price $45.75 / each

Technical Specs

  • Item Industrial Headlamp
  • Rechargeable No
  • Battery Type Alkaline
  • Lumens 70
  • Body Color Black
  • Battery Burn Time 50/146 hr.
HYB123-5-NOD-MC
Industrial Headlamp
No
Lithium-Ion
125
Camo
4/40 hr.

$122.25 / each

Enter location to check availability
Catalog Page #  NA

Price $122.25 / each

Technical Specs

  • Item Industrial Headlamp
  • Rechargeable No
  • Battery Type Lithium-Ion
  • Lumens 125
  • Body Color Camo
  • Battery Burn Time 4/40 hr.
HYB123-RBI-NOD-MC
Industrial Headlamp
No
Lithium-Ion
125
Camo
4/40 hr.

$112.25 / each

Enter location to check availability
Catalog Page #  NA

Price $112.25 / each

Technical Specs

  • Item Industrial Headlamp
  • Rechargeable No
  • Battery Type Lithium-Ion
  • Lumens 125
  • Body Color Camo
  • Battery Burn Time 4/40 hr.
APX-RC-BK
Industrial Headlamp
Yes
Lithium-Ion
275
Black
5/90 hr.

$248.50 / each

Enter location to check availability
Catalog Page #  669 

Price $248.50 / each

Technical Specs

  • Item Industrial Headlamp
  • Rechargeable Yes
  • Battery Type Lithium-Ion
  • Lumens 275
  • Body Color Black
  • Battery Burn Time 5/90 hr.
C-RBI-Tan
Tactical Headlamp
No
Alkaline
55
Tan
4/46 hr.

$151.75 / each

Enter location to check availability
Catalog Page #  NA

Price $151.75 / each

Technical Specs

  • Item Tactical Headlamp
  • Rechargeable No
  • Battery Type Alkaline
  • Lumens 55
  • Body Color Tan
  • Battery Burn Time 4/46 hr.
C-3-Tan
Tactical Headlamp
No
Alkaline
55
Tan
4/46 hr.

$153.50 / each

Enter location to check availability
Catalog Page #  670 

Price $153.50 / each

Technical Specs

  • Item Tactical Headlamp
  • Rechargeable No
  • Battery Type Alkaline
  • Lumens 55
  • Body Color Tan
  • Battery Burn Time 4/46 hr.
C-IR-Tan
Tactical Headlamp
No
Alkaline
55
Tan
4/46 hr.

$152.00 / each

Enter location to check availability
Catalog Page #  670 

Price $152.00 / each

Technical Specs

  • Item Tactical Headlamp
  • Rechargeable No
  • Battery Type Alkaline
  • Lumens 55
  • Body Color Tan
  • Battery Burn Time 4/46 hr.
HYB123-3-NOD-MC
Tactical Headlamp
No
Lithium-Ion
125
Camo
4/40 hr.

$112.25 / each

Enter location to check availability
Catalog Page #  NA

Price $112.25 / each

Technical Specs

  • Item Tactical Headlamp
  • Rechargeable No
  • Battery Type Lithium-Ion
  • Lumens 125
  • Body Color Camo
  • Battery Burn Time 4/40 hr.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More