Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
Body Material
Please Select
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select

Your Filters:

Clear All
SG_Brand
  • PRINCETON TEC 
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Body Material
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
IMP-1-BK
Xenoy
2016
10
2-1/2"
Black

$14.20 / each

Flashlight,LED,Black,10 L,2016 Coin Cell
Catalog Page #  749 

Price $14.20 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialXenoy
  • Battery Size2016
  • Lumens10
  • Length2-1/2"
  • Body ColorBlack
AMP4-BK
Xylex
AA
100
6"
Black

$33.90 / each

Flashlight,LED,Black,100 L,AA
Catalog Page #  NA

Price $33.90 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialXylex
  • Battery SizeAA
  • Lumens100
  • Length6"
  • Body ColorBlack
LG1-BK
Xylex
AA
210
6"
Black

Product ships within 2 business days from supplier

$63.25 / each

Handheld Flashlight,Black,210 lm
Catalog Page #  741 

Price $63.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialXylex
  • Battery SizeAA
  • Lumens210
  • Length6"
  • Body ColorBlack
LG1-NY
Xylex
AA
210
6"
Neon Yellow

Product ships within 2 business days from supplier

$63.25 / each

Handheld Flashlight,Neon Yellow,210 lm
Catalog Page #  741 

Price $63.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialXylex
  • Battery SizeAA
  • Lumens210
  • Length6"
  • Body ColorNeon Yellow
AMP3-BK
Xylex
AAA
40
5-1/4"
Black

$47.60 / each

Flashlight,LED,Black,50 L,AAA
Catalog Page #  NA

Price $47.60 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialXylex
  • Battery SizeAAA
  • Lumens40
  • Length5-1/4"
  • Body ColorBlack
AMP1LC-NY
Xylex
AAA
45
4"
Black

Product ships within 2 business days from supplier

$22.98 / each

Handheld Flashlight,Neon Yellow,45 lm
Catalog Page #  741 

Price $22.98 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialXylex
  • Battery SizeAAA
  • Lumens45
  • Length4"
  • Body ColorBlack
AMP1LC-BK
Xylex
AAA
45
4"
Neon Yellow

Delivery Date Unavailable

$22.98 / each

Handheld Flashlight,Black,45 lm
Catalog Page #  741 

Price $22.98 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialXylex
  • Battery SizeAAA
  • Lumens45
  • Length4"
  • Body ColorNeon Yellow