Skip Content

Valve,4 Way,1/2 In NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Valve, 4 Way, 1/2 In NPT

PRINCE

Price: $205.00 / each

Please sign in or register to access lists

  • Item # 6X844
  • Mfr. Model # RD2555T4ESA1
  • UNSPSC # 40141608
  • Catalog Page # 3505
  • Shipping Weight 9.95 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHydraulic Directional Valve
  • TypeMonoblock
  • Ways4
  • CenterTandem
  • Spools1
  • Inlet/Outlet NPT (In.)1/2
  • Flow Capacity (GPM)16
  • Max. Pressure (PSI)3000
  • NPT Port (In.)1/2
  • Relief Valve Range (PSI)1000 to 2750
  • Factory Preset Relief Valve Setting (PSI)1500 psi @ 12 GPM
  • Adjustable PSI Range1000-2750
  • Spool ActionSpring Center To Neutral
  • Length (In.)8
  • Height (In.)3-3/8
  • Width (In.)3-7/8
  • For Use WithDouble Acting Cylinders
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I mean that if the mechanism needs to control by the operator's hand during the system operates? or does it have a retention position.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about dsss1303 is loaded.
Additional information about dsss1303 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this valve does not have a detent position. Once you remove your hand from the handle, it will spring back to the center position.

Thank you for using Grainger Ask & Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about niknam is loaded.
Additional information about niknam could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This Valve does not require a Power Beyond Valve or Port, if you are needing multiple spools you might consider a different unit. You can go to Prince Hydraulic's web site @ www.princehyd.com there you can see the different configurations of this valve.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"TANDEM CENTER VALVE
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
MAX. TANK PORT PRESSURE IS 150 PSI.
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1