Skip Content

Pto Pump,Hydraulic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pto Pump, Hydraulic

Price $954.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 4Z171
  • Mfr. Model # HC-PTO-1A
  • UNSPSC # 40151533
  • Catalog Page # 3500
  • Shipping Weight 41.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic PTO Pump
  • RPM540
  • Min. HP30
  • Displacement (cc/rev)9.9
  • Inlet Port (In.)1-5/16-12
  • Outlet Port (In.)1-1/16-12
  • GPM @ 2000 PSI21.0
  • Shaft Dia. (In.)1-3/8 Dia., 6-Tooth
  • Shaft TypeInternal Splined 6 Teeth
  • RotationR
  • Max. Pressure (PSI)2250
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm want a pump that will last for a long time,
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Jhony is loaded.
Additional information about Jhony could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We would require more information on the application to determine if this would be a good fit for your application. If you call 800-Grainger we would be more than happy to find a match for your application.
4 months ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about Norbert is loaded.
Additional information about Norbert could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
No I would not recomend this for that, this is a Hydraulic pump for Clean Hydraulic oil. You would need to give us some more info to help you select a pump, you can call Grainger at 800-356-0783 and ask to speak to Pump & Plumbing Tech Support.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:35.622-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z171, prod, sort_default
1 of 1
  • 2015-05-02T20:15:35.624-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z171, prod, sort_default
1 of 1