Skip Content

 
Double Acting Tie Rod Hydraulic Cylinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double Acting Tie Rod Hydraulic Cylinder

Technical Specs

  • Item Hydraulic Cylinder 
  • Type Double Acting Tie Rod 
  • Port Size (SAE) 3/4-16 
Bore Dia. (In.)
Please Select
Stroke (In.)
Please Select
Max. Pressure (PSI)
Please Select
Retract (In.)
Please Select
Rod Dia. (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Bore Dia. (In.)
Stroke (In.)
Max. Pressure (PSI)
Retract (In.)
Rod Dia. (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
B200200ABAAA07B
2
20
3000
30-1/4
1-1/8

$388.00 / each

Enter location to check availability
Catalog Page #  3110 

Price $388.00 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod
  • Bore Dia. (In.) 2
  • Stroke (In.) 20
  • Max. Pressure (PSI) 3000
  • Retract (In.) 30-1/4
  • Rod Dia. (In.) 1-1/8
  • Port Size (SAE) 3/4-16
A200080ABAAA07B
2
8
3000
20-1/4
1-1/8

$309.25 / each

Enter location to check availability
Catalog Page #  3110 

Price $309.25 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod
  • Bore Dia. (In.) 2
  • Stroke (In.) 8
  • Max. Pressure (PSI) 3000
  • Retract (In.) 20-1/4
  • Rod Dia. (In.) 1-1/8
  • Port Size (SAE) 3/4-16
B250120ABAAA07B
2-1/2
12
3000
22-1/4
1-1/4

$360.50 / each

Enter location to check availability
Catalog Page #  3110 

Price $360.50 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod
  • Bore Dia. (In.) 2-1/2
  • Stroke (In.) 12
  • Max. Pressure (PSI) 3000
  • Retract (In.) 22-1/4
  • Rod Dia. (In.) 1-1/4
  • Port Size (SAE) 3/4-16
SAE-7008
2-1/2
8
2500
20-1/4
1-1/8

$311.75 / each

Enter location to check availability
Catalog Page #  3110 

Price $311.75 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod
  • Bore Dia. (In.) 2-1/2
  • Stroke (In.) 8
  • Max. Pressure (PSI) 2500
  • Retract (In.) 20-1/4
  • Rod Dia. (In.) 1-1/8
  • Port Size (SAE) 3/4-16
A250080ABAAA07B
2-1/2
8
3000
20-1/4
1-1/4

$354.25 / each

Enter location to check availability
Catalog Page #  3110 

Price $354.25 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod
  • Bore Dia. (In.) 2-1/2
  • Stroke (In.) 8
  • Max. Pressure (PSI) 3000
  • Retract (In.) 20-1/4
  • Rod Dia. (In.) 1-1/4
  • Port Size (SAE) 3/4-16
SAE-7108
3
8
2500
20-1/4
1-1/8

$339.00 / each

Enter location to check availability
Catalog Page #  3110 

Price $339.00 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod
  • Bore Dia. (In.) 3
  • Stroke (In.) 8
  • Max. Pressure (PSI) 2500
  • Retract (In.) 20-1/4
  • Rod Dia. (In.) 1-1/8
  • Port Size (SAE) 3/4-16
SAE-7208
3-1/2
8
2500
20-1/4
1-1/8

$391.25 / each

Enter location to check availability
Catalog Page #  3110 

Price $391.25 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod
  • Bore Dia. (In.) 3-1/2
  • Stroke (In.) 8
  • Max. Pressure (PSI) 2500
  • Retract (In.) 20-1/4
  • Rod Dia. (In.) 1-1/8
  • Port Size (SAE) 3/4-16
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More