Skip Content

Flow Control Valve,1/2 In,0 to 16 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flow Control Valve, 1/2 In, 0 to 16 GPM

Price $206.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PP08
  • Mfr. Model # RDRS-150-16
  • UNSPSC # 40141609
  • Catalog Page # 3504
  • Shipping Weight 8.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlow Control Valve
  • TypeAdjustable
  • Port (In.)1/2
  • Flow Range (GPM)0 to 16
  • Max. Pressure (PSI)3000
  • Adjustable Relief ValveYes
  • Height (In.)4.1
  • Length (In.)4.6
  • Width (In.)2.9
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I m looking at the Prince water control valve, Item # 5PP08 0-16gpm. I need a valve that will control flow at less than 1 gpm. Will this valve adjust between 0 and 1 gpm? If not can you recommend one?
11 months ago
by
Read all my Q&A
 
Please wait while more information about Docfish is loaded.
Additional information about Docfish could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item will not have a precise control from 0-1 gpm. Depending on your pressure, we may have a different option. Please contact us at 1-800-GRAINGER for details.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about 1shopguy is loaded.
Additional information about 1shopguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The excess flow port can be plugged in a closed center system or on a system with a pressure compensated pump. If you would like a diagram for installing the unit with the excess flow port in use, please contact us at 1-800-GRAINGER and we can fax or email one to you immediately.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Adjustable relief from 1000 to 3000 PSI
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-06T20:03:26.300-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PP08, prod, sort_default
1 of 1
  • 2015-05-06T20:03:26.320-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PP08, prod, sort_default
1 of 1