Skip Content

Wound Field,1-3/5 HP DC Wound Field Motor,CCWSE Rotation,6-3/4" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wound Field, 1-3/5 HP DC Wound Field Motor, CCWSE Rotation, 6-3/4" Overall Length

Price $219.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5JJN8
  • Mfr. Model # MUE-6302
  • UNSPSC # 26101603
  • Catalog Page # 39
  • Shipping Weight 15.54 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Wound Field Motor
  • Motor Type Wound Field
  • Enclosure Totally Enclosed Fan-Cooled
  • HP 1-3/5
  • Nameplate RPM 2800
  • Armature Volts DC 12
  • Field Volts DC 12
  • Full Load Amps 200
  • Frame Non-Standard
  • Ambient Temperature 40 Degrees C
  • Insulation Class F
  • Rotation CCWSE
  • Mounting Special
  • Bearings Ball
  • Overall Length 6-3/4"
  • Shaft Dia. 9/16"
  • Shaft Length 3/8"
  • Application Hydraulic Tail Gate Lifts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Hydraulic DC Lift Motors
• Enclosure: IP54 (totally enclosed fan-cooled) 12VDC Full-Load Amps: 200 Insulation: Class F Inverter duty Max. ambient: 40°C Bearings: ball
Direct OEM replacements for Ametek Prestolite motors. Enhanced thermal capability allows motors to run longer without overheating. High-efficiency motors have lower amperage draw. Units are sealed to resist corrosion from moisture and road salt. Use in hydraulic tail gate and snow plow lifts.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.