Skip Content

DC Motor,6-13/16 In. L,CCWSE,Wound Field close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

DC Motor, 6-13/16 In. L, CCWSE, Wound Field

PRESTOLITE MOTORS

Price: $224.25 / each

Please sign in or register to access lists

  • Item # 5JJN3
  • Mfr. Model # MUE-6301
  • UNSPSC # 26101603
  • Catalog Page # 39
  • Shipping Weight 15.56 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemDC Wound Field Motor
  • Motor TypeWound Field
  • EnclosureTotally Enclosed Fan-Cooled
  • HP1-3/5
  • Nameplate RPM2800
  • Armature Volts DC12
  • Field Volts DC12
  • Full Load Amps200
  • FrameNonstandard
  • Ambient Temperature40 Degrees C
  • Insulation ClassF
  • RotationCCWSE
  • MountingSpecial
  • BearingsBall
  • Overall Length6-13/16"
  • Shaft Dia.9/16"
  • Shaft Length1/2"
  • ApplicationHydraulic Snow Plow Lifts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hydraulic DC Lift Motors
• Enclosure: IP54 (totally enclosed fan-cooled) 12VDC Full-Load Amps: 200 Insulation: Class F Inverter duty Max. ambient: 40°C Bearings: ball
Direct OEM replacements for Ametek Prestolite motors. Enhanced thermal capability allows motors to run longer without overheating. High-efficiency motors have lower amperage draw. Units are sealed to resist corrosion from moisture and road salt. Use in hydraulic tail gate and snow plow lifts.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.