Skip Content

Adjustable Base Stacker, 2200 lb., Fork Width 6", Fork Length 42", Lifting Height Max. 125" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Adjustable Base Stacker, 2200 lb., Fork Width 6", Fork Length 42", Lifting Height Max. 125"

Price $11,227.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2JFE4
  • Mfr. Model # PPS2200-125AS
  • UNSPSC # 24101606
  • Catalog Page # 1481
  • Shipping Weight 1650.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Battery-Powered Hydraulic Stackers
• Optional forks and platforms available on Grainger.com®
Electrically powered with speed forward, reverse, and lift. Ergonomic handle, with controls and switch. Include reversing belly bump, battery status indicator, battery charger, and 24V batteries.
Adjustable Straddle Base
Forks adjust from side to side to accommodate a wide range of skid widths.
Presto
Narrow mast for increased visibility.

View More

Technical Specs

  • Item Adjustable Base Stacker
  • Load Capacity 2200 lb.
  • Lifting Height Max. 125"
  • Lifting Height Min. 2-3/4"
  • Fork Length 42"
  • Fork Width 6"
  • Base Legs Inside Dim. 40 to 50"
  • Base Legs Outside Dim. 48 to 58"
  • Overall Length 74"
  • Overall Width 48 to 58"
  • Overall Height 85" to 147"
  • Load Center 24"
  • Powered By (2) 12V Batteries
  • Voltage 24
  • Caster Wheel Type Polyurethane
  • Includes Reversing Belly Bump, Battery Status Indicator, and Internal Battery Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
model # PPS2200-125AS
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Tompinder is loaded.
Additional information about Tompinder could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, can can supply them.

Thank you for using Grainger Ask & Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:11.165-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2JFE4, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:11.167-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2JFE4, prod, sort_default
1 of 1