Skip Content

Stacker,Foot Operated,w/Platform close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stacker, Foot Operated, w/Platform

Price $1,966.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16X837
  • Mfr. Model # M152
  • UNSPSC # 24101606
  • Catalog Page # 1619
  • Shipping Weight 325.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlatform Lift
  • Load Capacity1000 lb.
  • Lifting Height Max.52"
  • Lifting Height Min.5-1/4"
  • Platform Length24"
  • Platform Width21"
  • Base Legs Inside Dia.15"
  • Base Legs Outside Dia.21"
  • Overall Length38"
  • Overall Width25"
  • Overall Height66"
  • Load Center15"
  • Powered ByFoot Pump
  • Lifting Height Forks Down5-1/4"
  • Lifting Height Forks Up52"
  • Fork Length30"
  • Fork Width3"
  • Frame MaterialPlastic
  • Rear Caster Dia.4"
  • Front Wheel Dia.5"
  • Rear Wheel Dia.3"
  • IncludesPlatform

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(0 Questions : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
This Product has no Q&A. Be the first to
 Ask a Question. 
  • 2015-03-26T20:19:51.761-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_noquestions
  • loc_en_US, sid_16X837, prod, sort_default
  • 2015-03-26T20:19:51.762-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_noquestions
  • loc_en_US, sid_16X837, prod, sort_default
1 of 1