Skip Content

Fork Over Base Stacker,2200lb,62 In Lift close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fork Over Base Stacker, 2200lb, 62 In Lift

Price $7,950.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2JFE7
  • Mfr. Model # PPS2200-62NF0-27
  • NSN # 4910-00-554-5983
  • UNSPSC # 24101606
  • Catalog Page # 1620
  • Shipping Weight 1100.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFork Over Base Stacker
  • Load Capacity2200 lb.
  • Lifting Height Max.62"
  • Lifting Height Min.3-1/2"
  • Fork Length42"
  • Fork Width6"
  • Base Legs Inside Dim.15"
  • Base Legs Outside Dim.27"
  • Overall Length67"
  • Overall Width32"
  • Overall Height78"
  • Load Center24"
  • Powered By(2) 12V Batteries
  • Voltage24
  • Caster Wheel TypePolyurethane
  • IncludesReversing Belly Bump, Battery Status Indicator, and Internal Battery Charger

Compliance and Restrictions

None

Details

Fork Over Base
For narrow aisles and confined areas, with fixed legs and forks for open pallets and skids only.
Battery-Powered Hydraulic Stackers
• Optional forks and platforms available on Grainger.com®
Electrically powered with speed forward, reverse, and lift. Ergonomic handle, with controls and switch. Include reversing belly bump, battery status indicator, battery charger, and 24V batteries.
Presto
Narrow mast for increased visibility.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.