Skip Content

 
Texas Flagging Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Texas Flagging Tape

Technical Specs

  • Sub-Category Flagging Tape 
  • Item Texas Flagging Tape 
  • Roll Width 1-3/16" 
  • Material PVC 
Color
Please Select
Roll Length
Please Select
Thickness
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Color
Roll Length
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
TXBK-373
Black
300 ft.
2.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Black
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TXBG-373
Blue Glo
150 ft.
4.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Blue Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TXB-373
Blue
300 ft.
2.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Blue
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TXGG-373
Green Glo
150 ft.
4.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Green Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TXG-373
Green
300 ft.
2.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Green
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TXLG-373
Lime Glo
150 ft.
4.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Lime Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TXOG-373
Orange Glo
150 ft.
4.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Orange Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TXO-373
Orange
300 ft.
2.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Orange
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TXPG-373
Pink Glo
150 ft.
4.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Pink Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TXP-373
Pink
300 ft.
2.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Pink
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TXPP-373
Purple
300 ft.
2.5 mil

$3.47 / each

Enter location to check availability
Catalog Page #  NA

Price $3.47 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Purple
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TXRG-373
Red Glo
150 ft.
4.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Red Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TXR-373
Red
300 ft.
2.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Red
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TXW-373
White
300 ft.
2.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color White
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TXYG-373
Yellow Glo
150 ft.
4.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Yellow Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TXY-373
Yellow
300 ft.
2.5 mil

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Texas Flagging Tape
  • Color Yellow
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More