Skip Content

 
Taffeta Flagging Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Taffeta Flagging Tape


Technical Specs

  • Sub-Category Flagging Tape 
  • Item Taffeta Flagging Tape 
  • Material PVC 
Color
Please Select
Roll Width
Please Select
Roll Length
Please Select
Thickness
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compare View Compare
21 Products
Compare /
Product #
Mfr.
Model #
Color
Roll Width
Roll Length
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
TFBK-188
Black
1-3/16"
300 ft.
2.5 mil

$3.14 / each

Enter location to check availability
Catalog Page #  NA

Price $3.14 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Black
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFBG-188
Blue Glo
1-3/16"
150 ft.
4.5 mil

$3.98 / each

Enter location to check availability
Catalog Page #  NA

Price $3.98 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Blue Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TF1B-188
Blue
1"
300 ft.
2.5 mil

$2.95 / each

Enter location to check availability
Catalog Page #  NA

Price $2.95 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Blue
  • Roll Width 1"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFB-188
Blue
1-3/16"
300 ft.
2.5 mil

$3.07 / each

Enter location to check availability
Catalog Page #  NA

Price $3.07 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Blue
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFGG-188
Green Glo
1-3/16"
150 ft.
4.5 mil

$3.10 / each

Enter location to check availability
Catalog Page #  NA

Price $3.10 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Green Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TFG-188
Green
1-3/16"
300 ft.
2.5 mil

$3.17 / each

Enter location to check availability
Catalog Page #  NA

Price $3.17 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Green
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFLG-188
Lime Glo
1-3/16"
150 ft.
4.5 mil

$3.78 / each

Enter location to check availability
Catalog Page #  NA

Price $3.78 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Lime Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TFOG-188
Orange Glo
1-3/16"
150 ft.
4.5 mil

$3.98 / each

Enter location to check availability
Catalog Page #  NA

Price $3.98 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Orange Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TF1O-188
Orange
1"
300 ft.
2.5 mil

$2.95 / each

Enter location to check availability
Catalog Page #  NA

Price $2.95 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Orange
  • Roll Width 1"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFO-188
Orange
1-3/16"
300 ft.
2.5 mil

$3.10 / each

Enter location to check availability
Catalog Page #  NA

Price $3.10 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Orange
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFPG-188
Pink Glo
1-3/16"
150 ft.
2.5 mil

$3.76 / each

Enter location to check availability
Catalog Page #  NA

Price $3.76 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Pink Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 2.5 mil
  • Material PVC
TF1P-188
Pink
1"
300 ft.
2.5 mil

$2.95 / each

Enter location to check availability
Catalog Page #  NA

Price $2.95 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Pink
  • Roll Width 1"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFP-188
Pink
1-3/16"
300 ft.
2.5 mil

$3.07 / each

Enter location to check availability
Catalog Page #  NA

Price $3.07 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Pink
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFPP-188
Purple
1-3/16"
300 ft.
2.5 mil

$3.10 / each

Enter location to check availability
Catalog Page #  NA

Price $3.10 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Purple
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFRG-188
Red Glo
1-3/16"
150 ft.
4.5 mil

$4.02 / each

Enter location to check availability
Catalog Page #  NA

Price $4.02 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Red Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TF1R-188
Red
1"
300 ft.
2.5 mil

$2.95 / each

Enter location to check availability
Catalog Page #  NA

Price $2.95 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Red
  • Roll Width 1"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFR-188
Red
1-3/16"
300 ft.
2.5 mil

$3.10 / each

Enter location to check availability
Catalog Page #  NA

Price $3.10 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Red
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFW-188
White
1-3/16"
300 ft.
2.5 mil

$3.07 / each

Enter location to check availability
Catalog Page #  NA

Price $3.07 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color White
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFYG-188
Yellow Glo
1-3/16"
150 ft.
4.5 mil

$3.79 / each

Enter location to check availability
Catalog Page #  NA

Price $3.79 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Yellow Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
TF1Y-188
Yellow
1"
300 ft.
2.5 mil

$2.95 / each

Enter location to check availability
Catalog Page #  NA

Price $2.95 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Yellow
  • Roll Width 1"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
TFY-188
Yellow
1-3/16"
300 ft.
2.5 mil

$3.10 / each

Enter location to check availability
Catalog Page #  NA

Price $3.10 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Taffeta Flagging Tape
  • Color Yellow
  • Roll Width 1-3/16"
  • Roll Length 300 ft.
  • Thickness 2.5 mil
  • Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms