Skip Content

 
Flagging Tape, Nursery close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flagging Tape, Nursery

Technical Specs

  • Sub-Category Flagging Tape 
  • Item Flagging Tape 
  • Legend Nursery 
  • Roll Width 1/2" 
  • Roll Length 150 ft. 
  • Thickness 4.5 mil 
  • Material PVC 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
N-BG-188
Blue Glo

$3.48 / each

Enter location to check availability
Catalog Page #  NA

Price $3.48 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Flagging Tape
  • Legend Nursery
  • Color Blue Glo
  • Roll Width 1/2"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
N-GG-188
Green Glo

$2.56 / each

Enter location to check availability
Catalog Page #  NA

Price $2.56 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Flagging Tape
  • Legend Nursery
  • Color Green Glo
  • Roll Width 1/2"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
N-LG-188
Lime Glo

$1.37 / each

Enter location to check availability
Catalog Page #  NA

Price $1.37 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Flagging Tape
  • Legend Nursery
  • Color Lime Glo
  • Roll Width 1/2"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
N-OG-188
Orange Glo

$2.35 / each

Enter location to check availability
Catalog Page #  NA

Price $2.35 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Flagging Tape
  • Legend Nursery
  • Color Orange Glo
  • Roll Width 1/2"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
N-PG-188
Pink Glo

$2.56 / each

Enter location to check availability
Catalog Page #  NA

Price $2.56 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Flagging Tape
  • Legend Nursery
  • Color Pink Glo
  • Roll Width 1/2"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
N-RG-188
Red Glo

$2.38 / each

Enter location to check availability
Catalog Page #  NA

Price $2.38 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Flagging Tape
  • Legend Nursery
  • Color Red Glo
  • Roll Width 1/2"
  • Roll Length 150 ft.
  • Thickness 4.5 mil
  • Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More