Skip Content

Flagging Tape, Diagonal Stripes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flagging Tape, Diagonal Stripes

PRESCO PRODUCTS CO

Technical Specs

  • Sub-CategoryFlagging Tape 
  • ItemFlagging Tape 
  • LegendDiagonal Stripes 
  • MaterialPVC 
Price:$1-$5 
Color
Please Select
Roll Width
Please Select
Roll Length
Please Select
Thickness
Please Select
Item #ColorRoll WidthRoll LengthThicknessAvailabilityPrice Qty
9CJ88Blue/Black1-3/16"300 ft.2 mil

$3.85 / each

8XZV8Green/Black1-3/16"300 ft.2 mil

$3.99 / each

3JWA8Green/Black1-3/8"300 ft.2 mil

$3.85 / each

8RP97Orange Glo/Black1-3/16"150 ft.2.5 mil

$3.85 / each

3JWC3Orange Glo/Black1-3/8"150 ft.2.5 mil

$3.85 / each

9G193Orange/Black1-3/16"300 ft.2 mil

$3.85 / each

8CEH9Pink Glo/Black1-3/16"150 ft.2.5 mil

$3.85 / each

3JWC6Pink Glo/White1-3/8"150 ft.2.5 mil

$3.85 / each

9MEN6Red/Black1-3/16"300 ft.2 mil

$3.85 / each

3JWC8Red/Black1-3/8"300 ft.2 mil

$3.85 / each

9T460White/Black1-3/16"300 ft.2 mil

$3.85 / each

3JWD2White/Black1-3/8"300 ft.2 mil

$3.85 / each

9LFN5White/Blue1-3/16"300 ft.2 mil

$3.99 / each

3JWA6White/Blue1-3/8"300 ft.2 mil

$3.85 / each

9NP92White/Green1-3/16"300 ft.2 mil

$3.85 / each

3JWA9White/Green1-3/8"300 ft.2 mil

$3.85 / each

9EVP6White/Orange1-3/16"300 ft.2 mil

$3.99 / each

3JWC4White/Orange1-3/8"300 ft.2 mil

$3.85 / each

9WMR3White/Red1-3/16"300 ft.2 mil

$3.99 / each

3JWC9White/Red1-3/8"300 ft.2 mil

$3.85 / each

8CEH8White/Yellow1-3/16"300 ft.2 mil

Typically in Stock

$3.85 / each

3LWX6White/Yellow1-3/8"300 ft.2 mil

$3.85 / each

9PWM9Yellow/Black1-3/16"300 ft.2 mil

$3.99 / each

3LWX4Yellow/Black1-3/8"300 ft.2 mil

$3.85 / each

3LWX5Yellow/Red1-3/8"300 ft.2 mil

$3.85 / each

Adding More Products

Alternate Search Terms