Skip Content

 
Barricade Tape, Fire Line Do Not Cross close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Barricade Tape, Fire Line Do Not Cross

PRESCO PRODUCTS CO


Technical Specs

  • Sub-CategoryBarricade Tape 
  • ItemBarricade Tape 
  • LegendFire Line Do Not Cross 
  • Roll Width3" 
  • Roll Length1000 ft. 
  • Thickness3 mil 
  • MaterialPolyethylene 
Price:$25-$30 
Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
B3103Y15-188
Yellow/Black

$28.85 / each

Barricade Tape,Yellow/Black,1000ft x 3In
Catalog Page #  NA

Price: $28.85 / each

Technical Specs

  • Sub-CategoryBarricade Tape
  • ItemBarricade Tape
  • LegendFire Line Do Not Cross
  • ColorYellow/Black
  • Roll Width3"
  • Roll Length1000 ft.
  • Thickness3 mil
  • MaterialPolyethylene
RB3103Y820-188
Yellow/Silver/Black, Day/Night Visibility

$29.25 / each

Barricade Tape,Yllw/Slvr/Blk,1000 ft
Catalog Page #  NA

Price: $29.25 / each

Technical Specs

  • Sub-CategoryBarricade Tape
  • ItemBarricade Tape
  • LegendFire Line Do Not Cross
  • ColorYellow/Silver/Black, Day/Night Visibility
  • Roll Width3"
  • Roll Length1000 ft.
  • Thickness3 mil
  • MaterialPolyethylene