Skip Content

 
Arctic Flagging Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Arctic Flagging Tape


Technical Specs

  • Sub-Category Flagging Tape 
  • Item Arctic Flagging Tape 
  • Roll Width 1-3/16" 
  • Roll Length 150 ft. 
  • Thickness 5 mil 
  • Material PVC 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
ARBG-188
Blue Glo

$4.15 / each

Enter location to check availability
Catalog Page #  NA

Price $4.15 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Arctic Flagging Tape
  • Color Blue Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 5 mil
  • Material PVC
ARGG-188
Green Glo

$4.15 / each

Enter location to check availability
Catalog Page #  NA

Price $4.15 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Arctic Flagging Tape
  • Color Green Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 5 mil
  • Material PVC
ARLG-188
Lime Glo

$4.19 / each

Enter location to check availability
Catalog Page #  NA

Price $4.19 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Arctic Flagging Tape
  • Color Lime Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 5 mil
  • Material PVC
AROG-188
Orange Glo

$4.19 / each

Enter location to check availability
Catalog Page #  NA

Price $4.19 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Arctic Flagging Tape
  • Color Orange Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 5 mil
  • Material PVC
ARPG-188
Pink Glo

$4.19 / each

Enter location to check availability
Catalog Page #  NA

Price $4.19 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Arctic Flagging Tape
  • Color Pink Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 5 mil
  • Material PVC
ARRG-188
Red Glo

$4.19 / each

Enter location to check availability
Catalog Page #  NA

Price $4.19 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Arctic Flagging Tape
  • Color Red Glo
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 5 mil
  • Material PVC
ARYG-188
Yellow

$4.19 / each

Enter location to check availability
Catalog Page #  NA

Price $4.19 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Arctic Flagging Tape
  • Color Yellow
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 5 mil
  • Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More