Skip Content

Blue Granular Ice Melt, -8 Degrees F Effective Temp., Size: 12 lb., Plastic Shaker Jug Package Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blue Granular Ice Melt, -8 Degrees F Effective Temp., Size: 12 lb., Plastic Shaker Jug Package Type

Price $18.09 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UUY4
  • Mfr. Model # CPM012JG-GR
  • UNSPSC # 46161506
  • Catalog Page # 1263
  • Shipping Weight 12.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nontoxic and noncorrosive when used as directed, this inhibitor system contains CMA (Calcium Magnesium Acetate), a fast-acting, long-lasting ice melter that is safer than calcium chloride.

View More

Technical Specs

  • Item Granular Ice Melt
  • Size 12 lb.
  • Effective Temp. -8 Degrees F
  • Net Weight 12 lb.
  • Package Type Plastic Shaker Jug
  • Color Blue
  • Contains Vegetation Enhancers and Protectors, Metal and Concrete Corrosion Inhibitors
  • Standards DfE Certified
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards
  • Green Certification or Other Recognition EPA Design for The Environment Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is EPA Design for The Environment Recognized.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.