Skip Content

 
Heating Coil, Flanged close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Heating Coil, Flanged

Technical Specs

  • Item Heating Coil 
  • Fluid Type Hot Water 
  • Casing Type Flanged 
  • Casing Depth 4" 
Air Flow
Please Select
Flow Capacity
Please Select
Casing Length
Please Select
Casing Height
Please Select
Face Area
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PRECISION COILS 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Air Flow
Flow Capacity
Casing Length
Casing Height
Face Area
Price
Qty
Please use Qty box to add item(s) to cart.
W1011224N
1200 cfm
3.9 gpm
26"
14"
2.00 sq. ft.

$438.00 / each

Enter location to check availability
Catalog Page #  NA

Price $438.00 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 1200 cfm
  • Flow Capacity 3.9 gpm
  • Casing Type Flanged
  • Casing Length 26"
  • Casing Depth 4"
  • Casing Height 14"
  • Face Area 2.00 sq. ft.
W1021224N
1200 cfm
7.6 gpm
26"
14"
2.00 sq. ft.

$634.50 / each

Enter location to check availability
Catalog Page #  NA

Price $634.50 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 1200 cfm
  • Flow Capacity 7.6 gpm
  • Casing Type Flanged
  • Casing Length 26"
  • Casing Depth 4"
  • Casing Height 14"
  • Face Area 2.00 sq. ft.
W1011524N
1500 cfm
5.0 gpm
26"
17"
2.50 sq. ft.

$453.50 / each

Enter location to check availability
Catalog Page #  NA

Price $453.50 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 1500 cfm
  • Flow Capacity 5.0 gpm
  • Casing Type Flanged
  • Casing Length 26"
  • Casing Depth 4"
  • Casing Height 17"
  • Face Area 2.50 sq. ft.
W1021524N
1500 cfm
9.7 gpm
26"
17"
2.50 sq. ft.

$682.00 / each

Enter location to check availability
Catalog Page #  NA

Price $682.00 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 1500 cfm
  • Flow Capacity 9.7 gpm
  • Casing Type Flanged
  • Casing Length 26"
  • Casing Depth 4"
  • Casing Height 17"
  • Face Area 2.50 sq. ft.
W1021824H
1800 cfm
11.7 gpm
26"
20"
3.00 sq. ft.

$759.50 / each

Enter location to check availability
Catalog Page #  NA

Price $759.50 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 1800 cfm
  • Flow Capacity 11.7 gpm
  • Casing Type Flanged
  • Casing Length 26"
  • Casing Depth 4"
  • Casing Height 20"
  • Face Area 3.00 sq. ft.
W1011824N
1800 cfm
5.7 gpm
26"
20"
3.00 sq. ft.

$535.50 / each

Enter location to check availability
Catalog Page #  NA

Price $535.50 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 1800 cfm
  • Flow Capacity 5.7 gpm
  • Casing Type Flanged
  • Casing Length 26"
  • Casing Depth 4"
  • Casing Height 20"
  • Face Area 3.00 sq. ft.
W101612N
375 cfm
0.9 gpm
14"
8"
0.50 sq. ft.

$307.00 / each

Enter location to check availability
Catalog Page #  NA

Price $307.00 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 375 cfm
  • Flow Capacity 0.9 gpm
  • Casing Type Flanged
  • Casing Length 14"
  • Casing Depth 4"
  • Casing Height 8"
  • Face Area 0.50 sq. ft.
W102612N
375 cfm
2.0 gpm
14"
8"
0.50 sq. ft.

$441.50 / each

Enter location to check availability
Catalog Page #  NA

Price $441.50 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 375 cfm
  • Flow Capacity 2.0 gpm
  • Casing Type Flanged
  • Casing Length 14"
  • Casing Depth 4"
  • Casing Height 8"
  • Face Area 0.50 sq. ft.
W101912N
450 cfm
1.3 gpm
14"
11"
0.75 sq. ft.

$362.50 / each

Enter location to check availability
Catalog Page #  NA

Price $362.50 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 450 cfm
  • Flow Capacity 1.3 gpm
  • Casing Type Flanged
  • Casing Length 14"
  • Casing Depth 4"
  • Casing Height 11"
  • Face Area 0.75 sq. ft.
W102912N
450 cfm
2.8 gpm
14"
11"
0.75 sq. ft.

$480.00 / each

Enter location to check availability
Catalog Page #  NA

Price $480.00 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 450 cfm
  • Flow Capacity 2.8 gpm
  • Casing Type Flanged
  • Casing Length 14"
  • Casing Depth 4"
  • Casing Height 11"
  • Face Area 0.75 sq. ft.
W1011212N
600 cfm
1.8 gpm
14"
14"
1.00 sq. ft.

$366.75 / each

Enter location to check availability
Catalog Page #  NA

Price $366.75 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 600 cfm
  • Flow Capacity 1.8 gpm
  • Casing Type Flanged
  • Casing Length 14"
  • Casing Depth 4"
  • Casing Height 14"
  • Face Area 1.00 sq. ft.
W1021212N
600 cfm
3.8 gpm
14"
14"
1.00 sq. ft.

$551.00 / each

Enter location to check availability
Catalog Page #  NA

Price $551.00 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 600 cfm
  • Flow Capacity 3.8 gpm
  • Casing Type Flanged
  • Casing Length 14"
  • Casing Depth 4"
  • Casing Height 14"
  • Face Area 1.00 sq. ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More