Skip Content

Heat Coil,600cfm,3.8gpm,6x12-1/8x12-3/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heat Coil, 600cfm, 3.8gpm, 6x12-1/8x12-3/8"

Price $538.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GEP4
  • Mfr. Model # SP1021212N
  • UNSPSC # 40101810
  • Catalog Page # N/A
  • Shipping Weight 12.31 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeating Coil
  • Fluid TypeHot Water
  • Air Flow600 cfm
  • Flow Capacity3.8 gpm
  • Casing Length12-3/8"
  • Casing Depth6"
  • Casing Height12-1/8"
  • Face Area1 sq. ft.
  • Supply and Return Connection3/4"
  • Connection TypeMPT Copper
  • Number of Feeds1
  • Casing TypeSlip and Drive
  • Casing Material16 ga. Galvanized Steel
  • Number of Rows2
  • Coils Per Bank1
  • Fin TypeSine
  • Fin MaterialAluminum
  • Fin Length12"
  • Fin Thickness0.006"
  • Fin Height12"
  • Fins per Inch10
  • Tube MaterialCopper
  • Tube Outside Dia.5/8"
  • Tube Wall Thickness0.2"
  • Total Capacity37.1 mbh
  • Entering Dry Bulb55 Degrees F
  • Leaving Dry Bulb112.1 Degrees F
  • Air Pressure Drop0.2 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.