Skip Content

Hot Water Heating Coil, 450 cfm, 1.3 gpm, Flanged, Casing Length 14", Casing Depth 4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hot Water Heating Coil, 450 cfm, 1.3 gpm, Flanged, Casing Length 14", Casing Depth 4"

Price $362.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GEM5
  • Mfr. Model # W101912N
  • UNSPSC # 40101810
  • Catalog Page # N/A
  • Shipping Weight 8.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 450 cfm
  • Flow Capacity 1.3 gpm
  • Casing Length 14"
  • Casing Depth 4"
  • Casing Height 11"
  • Face Area 0.75 sq. ft.
  • Supply and Return Connection 3/4"
  • Connection Type MPT Copper
  • Number of Feeds 1
  • Casing Type Flanged
  • Casing Material 16 ga. Galvanized Steel
  • Number of Rows 1
  • Coils Per Bank 1
  • Fin Type Sine
  • Fin Material Aluminum
  • Fin Length 12"
  • Fin Thickness 0.006"
  • Fin Height 9"
  • Fins per Inch 10
  • Tube Material Copper
  • Tube Outside Dia. 5/8"
  • Tube Wall Thickness 0.2"
  • Total Capacity 12.7 mbh
  • Entering Dry Bulb 55 Degrees F
  • Leaving Dry Bulb 80.9 Degrees F
  • Air Pressure Drop 0.1 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.