Skip Content

Towable Standby Genratr,179.6kW,260 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Towable Standby Genratr, 179.6kW, 260 gal.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 29FD14
  • Mfr. Model # SE201XPAY00
  • UNSPSC # 26111601
  • Catalog Page # N/A
  • Shipping Weight 6585.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Towable Standby Generator
  • kW 179.6
  • Voltage Switchable 240V (1-Phase), 208V (3-Phase), 480V (3-Phase)
  • Phase 1 and 3
  • Fuel Tank Capacity 260 gal.
  • Outlets (1) 50A 3ph TL, (1) 50A 1ph TL, (1) 30A NEMA L14-30R, (1) 20A NEMA L5-20R, (2) 20A GFCI, Main Lugs
  • Height 76-1/4"
  • Width 51-5/8"
  • Length 143-3/4"
  • Fuel Type Diesel
  • Engine Cooling Liquid
  • Engine Brand Perkins
  • Engine Size 6.6L
  • Engine RPM 1800
  • Run Time @ 1/2 Load 34.2 hr.
  • Run Time @ Full Load 20.5 hr.
  • Sound Level dBA 73
  • Starter Type Electric, 12V DC
  • Enclosure Material Galvanized Steel
  • 12VDC Battery Charger Yes
  • Amps @ 120/240V, 1 Phase 483.3
  • kVA Rating 224.5
  • Hz 60
  • Power Factor 0.8
  • Automatic Volts Regulation Yes
  • Battery Included Yes
  • Battery Group Size 19"L x 6-3/4"W x 8-1/4"H
  • Battery Requirements 900 CCA
  • Circuit Breaker Yes
  • High Temp. Alarm Yes
  • Includes Battery, Battery Charger, Engine Fluids, Manual, Oil Drain Pump
  • Low Coolant Level Alarm No
  • Low Oil Pressure Alarm Yes
  • Main Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Over Speed Yes
  • Fault Indicator Lights Yes
  • Standards ISO-8528, ISO-3046, IEC 34-1, EN 60034-1, CAN/CSA-C22.2 No14-95-No100-98
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.