Skip Content

Towable Standby Generator,58 kW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Towable Standby Generator, 58 kW

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6FTC1
  • Mfr. Model # SE730XPAZ00-TR7
  • UNSPSC # 26111601
  • Catalog Page # N/A
  • Shipping Weight 5097.0 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Towable Standby Generator
  • kW 58
  • Voltage Switchable 240V (1-Phase), 208V (3-Phase), 480V (3-Phase)
  • Phase 1 and 3
  • Fuel Tank Capacity 128 gal.
  • Outlets (2) 120V GFCI, (1) 120V 30A, (1) 120/240V 30A, (1) 120/240V 50A, (1) 240V 3ph, Main Lugs
  • Height 94-1/2"
  • Width 75"
  • Length 176"
  • Fuel Type Diesel
  • Engine Cooling Liquid
  • Engine Brand Perkins
  • Engine Size 6600 CC
  • Engine RPM 1800
  • Run Time @ 1/2 Load 48 hr.
  • Run Time @ Full Load 26 hr.
  • Sound Level dBA 91 Exercising at 7 Meters or 65 Normal Operation at 7 Meters
  • Starter Type Electric, 12V DC
  • Enclosure Material Steel
  • 12VDC Battery Charger Yes
  • Amps @ 120/240V, 1 Phase 208.3
  • kVA Rating 73
  • Hz 60
  • Power Factor 0.8
  • Automatic Volts Regulation Yes
  • Battery Included Yes
  • Battery Group Size 13.5x6.75x7.5"
  • Battery Requirements 770 CCA
  • Circuit Breaker Yes
  • High Temp. Alarm Yes
  • Includes Trailer
  • Low Coolant Level Alarm No
  • Low Oil Pressure Alarm Yes
  • Main Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Over Speed No
  • Fault Indicator Lights LCD Display
  • Standards ISO-8528, ISO-3046, IEC 34-1, EN 60034-1, CAN/CSA-C22.2 No14-95-No100-99
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: AK, AR, AZ, CA, CO, CT, DE, FL, GA, ID, IL, IN, KS, LA, MD, ME, MI, MO, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OR, PA, SD, TX, UT, VA, VT, WA, WV and WY

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.