Skip Content

Towable Standby Generator,36.7kW,95 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Towable Standby Generator, 36.7kW, 95 gal.

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 29FC98
  • Mfr. Model # SE390XYAX00-TR5
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 2966.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides complete switchable power sources from a single generator. Features analog gauges, field-adjustable time delays, voltage and frequency pickups, and dropouts. Additional accessories may be needed to perform in low-temperature climates.

View More

Technical Specs

  • Item Towable Standby Generator
  • kW 36.7
  • Voltage Switchable 240V (1-Phase), 208V (3-Phase), 480V (3-Phase)
  • Phase 1 and 3
  • Fuel Tank Capacity 95 gal.
  • Outlets (1) 50A TL, (1) 30A NEMA L14-30R, (2) 20A GFCI, Main Lugs
  • Height 84-15/16"
  • Width 60-15/16"
  • Length 127-7/8"
  • Fuel Type Diesel
  • Engine Cooling Liquid
  • Engine Brand Yanmar
  • Engine Size 3.3L
  • Engine RPM 1800
  • Run Time @ 1/2 Load 61.8 hr.
  • Run Time @ Full Load 37.1 hr.
  • Sound Level dBA 66
  • Starter Type Electric, 12V DC
  • Enclosure Material Galvanized Steel
  • 12VDC Battery Charger Yes
  • Amps @ 120/240V, 1 Phase 120.8
  • kVA Rating 45.9
  • Hz 60
  • Power Factor 0.8
  • Automatic Volts Regulation Yes
  • Battery Included Yes
  • Battery Group Size 11"L x 6-3/4"W x 7-1/2"H
  • Battery Requirements 770 CCA
  • Circuit Breaker Yes
  • High Temp. Alarm Yes
  • Includes Trailer, Battery, Battery Charger, Engine Fluids, Manual, Oil Drain Pump
  • Low Coolant Level Alarm No
  • Low Oil Pressure Alarm Yes
  • Main Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Over Speed Yes
  • Fault Indicator Lights Yes
  • Standards ISO-8528, ISO-3046, IEC 34-1, EN 60034-1, CAN/CSA-C22.2 No14-95-No100-98
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: AR, AZ, CA, CO, DE, FL, GA, ID, IL, KS, LA, MD, ME, MO, MT, ND, NE, NH, NM, NV, NY, OR, PA, SD, TX, UT, VT, WA, WV and WY

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.