Skip Content

Portable Generator w/ Light Tower,3800W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Generator w/ Light Tower, 3800W

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6ECP6
  • Mfr. Model # PD382MHI002-LT4/5
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 250.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator with Light Tower
  • Rated Watts 3800
  • Surge Watts 4000
  • Voltage 240
  • Engine Brand Honda
  • Fuel Type Gas
  • Amps @ 120/240V NA/16
  • Lamp Type Halogen
  • Engine Size 240cc
  • Outlets (2) NEMA 5-20R 125V GFCI, (1) NEMA L5-30R 125V TL, (1) NEMA L14-20R 125/250V TL
  • Lamp Watts 500
  • Lamp Voltage 9500
  • Number of Lamps 4
  • Lumens 38000
  • Length 72"
  • Width 29"
  • Height 165" max.
  • Maximum Extension Height 13 ft. 9"
  • Engine Alternator Brushless
  • Run Time @ Full Load 12.38 hr.
  • Run Time @ 1/2 Load 18.5 hr.
  • Sound Level dB 74
  • Engine HP 8
  • Fuel Tank Capacity 7 gal.
  • Starter Type Recoil
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Full Power Switch Yes
  • Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Max. VA 4000
  • Includes Lamps, 6 ft. Cord, Glass Lamp Cover
  • Warranty 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.