Skip Content

Portable Generator w/ Light Tower,11700W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Portable Generator w/ Light Tower, 11700W

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 10Y617
  • Mfr. Model # PD123MHB002-LT4/1
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 435.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator with Light Tower
  • Rated Watts 11700
  • Surge Watts 14000
  • Voltage 120/240
  • Engine Brand Honda
  • Fuel Type Gas
  • Amps @ 120/240V 83/42
  • Lamp Type Halogen
  • Engine Size 688cc
  • Outlets (1) NEMA 5-20R 125V, (1) NEMA 5-20R 125V GFCI, (1) NEMA L14-30R 125/250V TL, (1) NEMA 14-50R 125/250V
  • Lamp Watts 1000
  • Lamp Voltage 9500
  • Number of Lamps 4
  • Lumens 88000
  • Length 31-2/5"
  • Width 22"
  • Height 165" max.
  • Maximum Extension Height 13 ft. 9"
  • Engine Alternator Mecc-Alte S.p.A.
  • Run Time @ Full Load 6.45 hr.
  • Run Time @ 1/2 Load 6.5 hr.
  • Sound Level dB 80
  • Engine HP 7.1
  • Fuel Tank Capacity 8 gal.
  • Starter Type Electric
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Full Power Switch Yes
  • Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Max. VA 17500
  • Includes 3 ft. Cord, Lamp Guard
  • Warranty 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.