Skip Content

Portable Generator w/ Light Tower,5300W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Generator w/ Light Tower, 5300W

Price $5,084.00 / each

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 6ECP7
  • Mfr. Model # PD532MHI002-LT4/5
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 282.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Generator with Light Tower
  • Rated Watts5300
  • Surge Watts6000
  • Voltage240
  • Engine BrandHonda
  • Fuel TypeGas
  • Amps @ 120/240V44/22
  • Lamp TypeHalogen
  • Engine Size340cc
  • Outlets(2) NEMA 5-20R 125V GFCI, (1) NEMA L5-30R 125V TL, (1) NEMA L14-30R 125/250V TL
  • Lamp Watts500
  • Lamp Voltage9500
  • Number of Lamps4
  • Lumens38000
  • Length72"
  • Width29"
  • Height165" max.
  • Maximum Extension Height13 ft. 9"
  • Engine AlternatorMecc-Alte S.p.A.
  • Run Time @ Full Load10.42 hr.
  • Run Time @ 1/2 Load18.8 hr.
  • Sound Level dB74
  • Engine HP11
  • Fuel Tank Capacity8 gal.
  • Starter TypeRecoil
  • Air Cleaner TypePaper
  • Low Oil Shut DownYes
  • Full Power SwitchYes
  • Circuit BreakerYes
  • Run Time Hour MeterYes
  • Cylinder MaterialCast Iron
  • Max. VA6000
  • IncludesLamps, 6 ft. Cord, Glass Lamp Cover
  • Warranty1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about sculptor is loaded.
Additional information about sculptor could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The technical specs on grainger.com specify that it has an 8 Gal. fuel tank and at full load it will run 10.42 hours on one tank of fuel or at ½ load it will run 18.8 hours on one tank of fuel.
1 year ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:47:43.845-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ECP7, prod, sort_default
1 of 1
  • 2015-05-27T20:47:43.847-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ECP7, prod, sort_default
1 of 1