Skip Content

 
Portable Generator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Generator

PRAMAC


Rated Watts
Please Select
Surge Watts
Please Select
Engine Brand
Please Select
Voltage
Please Select
Amps @ 120/240V
Please Select
Engine Size
Please Select
Starter Type
Please Select
Outlets
Please Select
Fuel Tank Capacity
Please Select
Run Time @ 1/2 Load
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Rated Watts
Surge Watts
Engine Brand
Voltage
Amps @ 120/240V
Engine Size
Availability
Price
Qty
S2800
2400
2800
Subaru
120
20/10
160cc

$655.00 / each

Portable Generator,Rated Watts2400,160cc
Catalog Page #  1391 

Price: $655.00 / each

Technical Specs

  • Rated Watts2400
  • Surge Watts2800
  • Engine BrandSubaru
  • Voltage120
  • Amps @ 120/240V20/10
  • Engine Size160cc
  • Starter TypeRecoil
  • Outlets(1) 120V 5-20R
  • Fuel Tank Capacity0.45 gal.
  • Run Time @ 1/2 Load2.6 hr./Tank
  • Length21-3/4"
  • Width14-3/8"
  • Height16-5/8"
PD502M9A001-wk/b
5000
5500
Kohler
120/240
41.7/20.8
435cc

Item ships within 3 business days from supplier

$4,839.00 / each

Portable Gen,Rated Watts 5000,435cc
Catalog Page #  1391 

Price: $4,839.00 / each

Technical Specs

  • Rated Watts5000
  • Surge Watts5500
  • Engine BrandKohler
  • Voltage120/240
  • Amps @ 120/240V41.7/20.8
  • Engine Size435cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 120V 5-20R GFCI Duplex, (1)120V L5-30R 30A TL, (1) 120V/240V L14-30R 30A Twist Lock
  • Fuel Tank Capacity12 gal.
  • Run Time @ 1/2 Load37.4 hr./Tank
  • Length35-1/2"
  • Width36"
  • Height32"
PD532MHI002-WK
5300
6000
Honda
120/240
44/22
337cc

Item ships within 15 business days from supplier

$2,493.00 / each

Portable Generator,Rated Watts5300,337cc
Catalog Page #  1391 

Price: $2,493.00 / each

Technical Specs

  • Rated Watts5300
  • Surge Watts6000
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V44/22
  • Engine Size337cc
  • Starter TypeRecoil
  • Outlets(2) 120V 5-20R GFCI Duplex, (1) L5-30R 120V 30A TL, (1) L14-30R 120V/240V 30A TL
  • Fuel Tank Capacity8 gal.
  • Run Time @ 1/2 Load13.7 hr./Tank
  • Length31-3/8"
  • Width22-1/4"
  • Height25-5/8"
PD612MHBZ01-WK/B
6100
7200
Honda
120/240
51/25
389cc

Limited Quantity Available

$2,545.20 / each

Portable Generator,Rated Watts6100,389cc
Catalog Page #  1391 

Clearance Price: $2,545.20 / each

Price: $2,828.00 / each

Technical Specs

  • Rated Watts6100
  • Surge Watts7200
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V51/25
  • Engine Size389cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 5-20R 120V 20A Duplex GFCI, (1) L5-30R 120V 30A TL, (1) L14-30R 120V/240V 30A TL
  • Fuel Tank Capacity8 gal.
  • Run Time @ 1/2 Load13 hr./Tank
  • Length31-2/5"
  • Width22-1/4"
  • Height26-1/4"