Skip Content

Portable Generator, 120/240VAC Voltage, 11,700 Rated Watts, 14,000 Surge Watts, 98/58 Amps @ 120/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Portable Generator, 120/240VAC Voltage, 11,700 Rated Watts, 14,000 Surge Watts, 98/58 Amps @ 120/240

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 24W842
  • Mfr. Model # PD123MHBZ04-WK/B
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 340.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 11,700
  • Surge Watts 14,000
  • Engine Brand Honda
  • Voltage 120/240VAC
  • Amps 98.0/58.0
  • Circuit Breaker Yes
  • Engine Size 688cc
  • Engine Alternator Mecc alte
  • Run Time @ Full Load 4.3 hr./Tank
  • Run Time @ 1/2 Load 7.8 hr./Tank
  • Sound Level dB 82.5
  • Engine HP 22.0
  • Fuel Tank Capacity 8.0 gal.
  • Starter Type Electric
  • Wheel Kit Included Yes
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Length 38-7/8"
  • Width 22-3/8"
  • Height 32"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 5-20R 120V 20A Duplex GFCI, (1) L14-30R 120V/240V TL, (1) 14-50R 120V/240V 50A
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Generator Mfr. Warranty Details 3/7 yr. Engine
  • CARB Compliant Yes
  • Standards C.A.R.B Compliant, CSA Certified and EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.