Skip Content

Portable Generator120/240 Voltage, 6100 Rated Watts, 7200 Surge Watts, 51/25 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Generator120/240 Voltage, 6100 Rated Watts, 7200 Surge Watts, 51/25 Amps @ 120/240V

Price: NA

Item no longer available


  • Item # 24W841
  • Mfr. Model # PD612MHBZ01-WK/B
  • UNSPSC # 26111604
  • Catalog Page # 1391
  • Shipping Weight 249.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Generator
  • Rated Watts6100
  • Surge Watts7200
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V51/25
  • Circuit BreakerYes
  • Engine Size389cc
  • Engine AlternatorMecc alte
  • Run Time @ Full Load7 hr./Tank
  • Run Time @ 1/2 Load13 hr./Tank
  • Sound Level dB75
  • Engine HP13
  • Fuel Tank Capacity8 gal.
  • Starter TypeElectric/Recoil
  • Wheel Kit IncludedYes
  • Air Cleaner TypePaper
  • Low Oil Shut DownYes
  • Length31-2/5"
  • Width22-1/4"
  • Height26-1/4"
  • Full Power SwitchYes
  • Fuel TypeGasoline
  • Outlets(2) 5-20R 120V 20A Duplex GFCI, (1) L5-30R 120V 30A TL, (1) L14-30R 120V/240V 30A TL
  • Run Time Hour MeterYes
  • Cylinder MaterialCast Iron
  • Warranty3/6 yr. Engine for USA
  • StandardsC.A.R.B Compliant, CSA Certified and EPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.